Zoro Homepage

Chev Corvette 82-71 Shock Absorber, 24-184526

  • Mfr # 24-184526

  • Zoro # G4651749


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Bar Pin
Finish
Yellow Paint
Length
26.8 in
Width
3.55 in
Height
3.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-184526
Zoro #
G4651749
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Width
3.55 in
Height
3.55 in

Details

Item
Shock Absorber
Lower Mount Type
Bar Pin
Finish
Yellow Paint
Features
Weight
2.6 lbs
Design
Mono Tube
Budget
Med-High
Upper Mount Type
Stem
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Handling Characteristic
Performance
Series
B8 Performance Plus
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.