Zoro Homepage

Chev Corvette 82-71 Shock Absorber, 24-184649

  • Mfr # 24-184649

  • Zoro # G4653639


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 16mm
Finish
Yellow Paint
Length
22.45 in
Weight
4.63 lbs
Width
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-184649
Zoro #
G4653639
UPC #
-
Country of Origin
Unknown

Dimensions

Length
22.45 in
Width
2.95 in
Height
2.95 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 16mm
Finish
Yellow Paint
Weight
4.63 lbs
Includes
Blue Straight
Features
Series
B6 Performance
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Ride Control/Adjustability
Non- Adjustable
Budget
Med-High
Upper Mount Type
Eye 11.5mm
Handling Characteristic
Performance
Internal Design
Monotube
Design
Mono Tube

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.