
Chev Corvette 96-89 Shock Absorber, 24-020534
Mfr # 24-020534
Zoro # G4648991
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Bar Pin
Width
2.95 in
Height
2.95 in
Weight
4.63 lbs
Includes
Yellow Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-020534
Zoro #
G4648991
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Height
2.95 in
Length
22.45 in
Details
Item
Shock Absorber
Lower Mount Type
Bar Pin
Weight
4.63 lbs
Includes
Yellow Straight
Finish
Yellow Paint
Features
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Stem
Series
B6 Performance
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Handling Characteristic
Performance
Budget
Med-High
Design
Mono Tube
Internal Design
Monotube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.