Zoro Homepage

Chev Corvette 96-95

  • Mfr # 24-184878

  • Zoro # G100619963


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 16mm
Includes
Blue Straight
Height
2.95 in
Width
2.95 in
Finish
Yellow Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-184878
Zoro #
G100619963
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Width
2.95 in
Length
22.45 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 16mm
Includes
Blue Straight
Finish
Yellow Paint
Weight
3.55 lbs
Features
Upper Mount Type
Stem
Handling Characteristic
Performance
Budget
Med-High
Design
Mono Tube
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable
Series
B8 Performance Plus

Description

Chev Corvette 96-95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.