Zoro Homepage

CHEV EXPRESS 3500 02-96/GMC G3500

  • Mfr # 24-024808

  • Zoro # G802075272


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Bar Pin
Height
2.95 in
Weight
3.75 lbs
Finish
Yellow Paint
Length
22.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-024808
Zoro #
G802075272
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Length
22.45 in
Width
2.95 in

Details

Item
Shock Absorber
Lower Mount Type
Bar Pin
Weight
3.75 lbs
Finish
Yellow Paint
Features
High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
Handling Characteristic
Performance
Upper Mount Type
Stem
Budget
Med-High
Ride Control/Adjustability
Non- Adjustable
Position
Front
Series
B6
Design
Mono Tube
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Internal Design
Monotube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.