Chev G10 95-75/G10 Van 74-71/G20 Shock Absorber, 24-010252

  • Mfr # 24-010252

  • Zoro # G4648416


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 12.7mm
Finish
Yellow Paint
Height
2.95 in
Width
2.95 in
Includes
Blue Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-010252
Zoro #
G4648416
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Width
2.95 in
Length
22.45 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 12.7mm
Finish
Yellow Paint
Includes
Blue Straight
Features
High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
Weight
3.24 lbs
Position
Front
Upper Mount Type
Eye 12.7mm
Series
B6
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Budget
Med-High
Internal Design
Monotube
Design
Mono Tube
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.