
Chev K1500 99-88/Gmc K1500 98-88
Mfr # 24-020435
Zoro # G700619158
product price: $96.59
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Width
3.55 in
Height
3.55 in
Includes
Blue Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-020435
Zoro #
G700619158
UPC #
-
Country of Origin
Unknown
Dimensions
Width
3.55 in
Height
3.55 in
Length
26.8 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Includes
Blue Straight
Weight
5.36 lbs
Features
Finish
Yellow Paint
Budget
Low
Series
B6 4600
Handling Characteristic
Stock
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Bar Pin
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Internal Design
Monotube
Description
Chev K1500 99-88/Gmc K1500 98-88
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.