Zoro Homepage

Chev Silverado 1500 07-05/Gmc Sier

  • Mfr # 33-185590

  • Zoro # G700620024


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 5/8in
Adjustable
Non-Adjustable
Features
Weight
4.63 lbs
Width
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-185590
Zoro #
G700620024
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.95 in
Length
26.8 in
Height
2.95 in
Extended Length (MM)
549.5
Collapsed Length (MM)
347
Body Diameter (ID)
46mm
Collapsed Length (IN) Rounded
14
Collapsed Length (IN)
13.66
Extended Length (IN) Rounded
22
Extended Length (IN)
21.63

Description

Chev Silverado 1500 07-05/Gmc Sier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.