
Chev Silverado 1500 07-99/Ford Exp Shock Absorber, 24-185400
Mfr # 24-185400
Zoro # G4648431
product price: $118.00
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Bar Pin
Adjustable
Non-Adjustable
Height
3.55 in
Width
3.55 in
Includes
Black Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-185400
Zoro #
G4648431
UPC #
-
Country of Origin
Unknown
Dimensions
Height
3.55 in
Width
3.55 in
Length
26.8 in
Extended Length (MM)
446.5
Body Diameter (ID)
46mm
Collapsed Length (IN)
11.3
Extended Length (IN)
17.58
Collapsed Length (MM)
287
Details
Item
Shock Absorber
Lower Mount Type
Bar Pin
Adjustable
Non-Adjustable
Includes
Black Straight
Features
Finish
Zinc Plated
Weight
4.1 lbs
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Budget
Low, Medium
Series
B8 5100
Body Design
Smooth Body (Non-Coilover)
Upper Mount Type
Stem
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Handling Characteristic
Performance
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.