
Chev Silverado 1500 07-99/Gmc Sier
Mfr # 24-029025
Zoro # G600619562
product price: $92.35
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Bar Pin
Adjustable
Non-Adjustable
Height
2.95 in
Width
2.95 in
Includes
Black Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-029025
Zoro #
G600619562
UPC #
-
Country of Origin
Unknown
Dimensions
Height
2.95 in
Width
2.95 in
Length
22.45 in
Details
Item
Shock Absorber
Lower Mount Type
Bar Pin
Adjustable
Non-Adjustable
Includes
Black Straight
Finish
Yellow Paint
Features
Weight
3.79 lbs
Upper Mount Type
Stem
Series
B6 4600
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Internal Design
Monotube
Budget
Low
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Handling Characteristic
Stock
Description
Chev Silverado 1500 07-99/Gmc Sier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.