
Chev Silverado 1500 07-99/Silverad Shock Absorber, 24-186742
Mfr # 24-186742
Zoro # G4656089
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Height
2.95 in
Length
26.8 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-186742
Zoro #
G4656089
UPC #
-
Country of Origin
Unknown
Dimensions
Height
2.95 in
Length
26.8 in
Width
2.95 in
Extended Length (IN)
26.15
Extended Length (MM)
664.2
Body Diameter (ID)
46mm
Collapsed Length (MM)
410
Collapsed Length (IN)
16.14
Details
Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Features
Finish
Zinc Plated
Includes
Black Bellows
Weight
5.75 lbs
Handling Characteristic
Performance
Series
B8 5100
Ride Control/Adjustability
Non- Adjustable
Budget
Low, Medium
Upper Mount Type
Eye 14.1mm
Internal Design
Monotube
Design
Mono Tube
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Body Design
Smooth Body (Non-Coilover)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.