Zoro Homepage

Chev Silverado 1500 Hd 03-01/Silve Shock Absorber, 24-187183

  • Mfr # 24-187183

  • Zoro # G4657172


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Height
2.95 in
Finish
Zinc Plated
Weight
4.74 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-187183
Zoro #
G4657172
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Length
26.8 in
Width
2.95 in
Collapsed Length (IN)
13.52
Body Diameter (ID)
46mm
Collapsed Length (MM)
343.3
Extended Length (IN)
21.46
Extended Length (MM)
545

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Finish
Zinc Plated
Weight
4.74 lbs
Includes
Black Bellows
Features
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Series
B8 5100
Internal Design
Monotube
Design
Mono Tube
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Budget
Low, Medium
Body Design
Smooth Body (Non-Coilover)
Upper Mount Type
Stem

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.