Zoro Homepage
This item is Discontinued.
Bilstein Chev Silverado 1500 Hd 03-01/Silve Shock Absorber, 25-187694 25-187694

Chev Silverado 1500 Hd 03-01/Silve Shock Absorber, 25-187694 (Discontinued)

  • Mfr # 25-187694
  • Zoro # G4653900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-187694
Zoro #
G4653900
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Height
4.15 in
Width
4.15 in
Collapsed Length (IN)
18.25
Collapsed Length (MM)
463.5
Extended Length (MM)
799
Body Diameter (ID)
46mm
Extended Length (IN)
31.46

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.4mm
Adjustable
Non-Adjustable
Weight
4.63 lbs
Finish
Zinc Plated
Features
Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Budget
Low, Medium
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Internal Design
Monotube
Upper Mount Type
Eye 14.4mm
Body Design
Smooth Body (Non-Coilover)
Series
B8 5160
Optional Reservoir Clamp
11-176015
Handling Characteristic
Performance
Design
Mono Tube

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.