Zoro Homepage

Chev Silverado 2500 Hd 14-11/Silve Steering Damper, 33-196619

  • Mfr # 33-196619

  • Zoro # G8899209


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Length
26.8 in
Width
4.15 in
Finish
Zinc Plated
Height
4.15 in
Weight
5.09 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-196619
Zoro #
G8899209
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Width
4.15 in
Height
4.15 in
Collapsed Length (IN)
14.55
Extended Length (IN)
22.46
Extended Length (MM)
570.5
Collapsed Length (MM)
369.5
Body Diameter (ID)
46mm

Details

Finish
Zinc Plated
Weight
5.09 lbs
Features
Internal Design
Monotube
Series
B8 5100 (Steering Damper)
Lower Mount Type
Cantilever
Upper Mount Type
Eye 12mm
Body Design
Smooth Body (Non-Coilover)
Boot Included
Black Bellows

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.