
Chevrolet Colorado 17-15:Front Shock Absorber, 24-256247
Mfr # 24-256247
Zoro # G4669179
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Includes
Blue Bellows
Width
2.95 in
Finish
Yellow Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-256247
Zoro #
G4669179
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Height
2.95 in
Length
26.8 in
Body Diameter (ID)
46mm
Details
Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Includes
Blue Bellows
Finish
Yellow Paint
Weight
5.4 lbs
Features
Ride Control/Adjustability
Non- Adjustable
Budget
Low
Body Design
Snap Ring Grooved Body (Coilover)
Design
Mono Tube
Handling Characteristic
Stock
Upper Mount Type
Stem
Series
B6 4600
Internal Design
Monotube
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.