Zoro Homepage

Chevrolet Suburban 16-15:Rear

  • Mfr # 24-253260

  • Zoro # G700619332


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14.12mm
Adjustable
Non-Adjustable
Includes
Black Bellows
Width
2.95 in
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-253260
Zoro #
G700619332
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.95 in
Length
26.8 in
Height
2.95 in
Collapsed Length (MM)
395.8
Extended Length (MM)
614
Body Diameter (ID)
46mm
Extended Length (IN)
24.17
Collapsed Length (IN)
15.58

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.12mm
Adjustable
Non-Adjustable
Includes
Black Bellows
Features
Weight
5.29 lbs
Finish
Zinc Plated
Design
Mono Tube
Internal Design
Monotube
Upper Mount Type
Eye 14.12mm
Series
B8 5100
Body Design
Smooth Body (Non-Coilover)
Budget
Low, Medium
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Handling Characteristic
Performance

Description

Chevrolet Suburban 16-15:Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.