
Chry 300 10-05/Dodge Challenger 10 Shock Absorber, 24-144766
Mfr # 24-144766
Zoro # G4647637
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Clevis
Height
3.55 in
Width
3.55 in
Finish
Yellow Paint
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-144766
Zoro #
G4647637
UPC #
-
Country of Origin
Unknown
Dimensions
Height
3.55 in
Width
3.55 in
Length
26.8 in
Details
Item
Shock Absorber
Lower Mount Type
Clevis
Finish
Yellow Paint
Features
Weight
4.63 lbs
Design
Mono Tube
Internal Design
Monotube
Upper Mount Type
Stem
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Spring Seat Included
Yes
Series
B6 Performance
Budget
Med-High
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.