Zoro Homepage

Chry 300 10-05/Dodge Magnum 08-05

  • Mfr # 46-207357

  • Zoro # G300624132


product price: $924.99
/ea
Free Shipping & Returns

Key Features

Width
22.65 in
Height
28. in
Finish
Dampers: Yellow/Springs: Dark Grey
Length
11.8 in
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-207357
Zoro #
G300624132
UPC #
-
Country of Origin
Unknown

Dimensions

Width
22.65 in
Height
28. in
Length
11.8 in

Details

Finish
Dampers: Yellow/Springs: Dark Grey
Features
Weight
75.99 lbs
Series
B12 (Pro-Kit)
Internal Design
Monotube

Description

Chry 300 10-05/Dodge Magnum 08-05

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.