Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chry 300 14-11/Dodge Challenger 14 Shock Absorber, 24-216951

  • Mfr # 24-216951

  • Zoro # G4669766


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 12.4mm
Width
4.15 in
Includes
Black Straight
Features
High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-216951
Zoro #
G4669766
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4.15 in
Length
26.8 in
Height
4.15 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 12.4mm
Includes
Black Straight
Features
High gas pressure and upside-down monotube design; Large-diameter shock body; Unique, velocity-sensitive, digressive piston; Improved handling and fade-free performance; Superior tube strength while maximizing heat dissipation and shock life; Ride comfort and performance without compromise; Road-tested and fine-tuned for consistent, reliable performance; Bilstein, Limited Lifetime Warranty
Weight
7.3 lbs
Finish
Yellow Paint
Internal Design
Monotube
Series
B6 Performance
Design
Mono Tube
Handling Characteristic
Performance
Budget
Med-High
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Stem
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.