Zoro Homepage

Chry Aspen 09-07/Dodge Durango 09 Shock Absorber, 24-139113

  • Mfr # 24-139113

  • Zoro # G4656892


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 12.1mm
Adjustable
Non-Adjustable
Includes
Blue Bellows
Finish
Yellow Paint
Height
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-139113
Zoro #
G4656892
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Width
2.95 in
Length
26.8 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 12.1mm
Adjustable
Non-Adjustable
Includes
Blue Bellows
Finish
Yellow Paint
Features
Perfect suspension upgrade on a budget; Patented monotube design for increased vehicle control; Ride firmer than stocks; Multi-layer zinc coating for extended service life; Tested and tuned for maximum performance; Install easily with no modification required; Bilstein 4600 Series products are backed by a lifetime warranty
Weight
4.63 lbs
Handling Characteristic
Stock
Upper Mount Type
Eye 12.1mm
Ride Control/Adjustability
Non- Adjustable
Budget
Low
Design
Mono Tube
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Internal Design
Monotube
Series
B6 4600

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.