Zoro Homepage

Dodge Charger 10-06

  • Mfr # 46-234377

  • Zoro # G400624070


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Finish
Dampers: Yellow/Springs: Dark Grey
Height
28. in
Weight
75.71 lbs
Length
11.8 in
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-234377
Zoro #
G400624070
UPC #
-
Country of Origin
Unknown

Dimensions

Height
28. in
Length
11.8 in
Width
22.65 in

Details

Finish
Dampers: Yellow/Springs: Dark Grey
Weight
75.71 lbs
Features
Series
B12 (Pro-Kit)
Internal Design
Monotube

Description

Dodge Charger 10-06

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.