Dodge D50 82-79/Ram 50 91-83/Toy Pick Shock Absorber, 24-188203

  • Mfr # 24-188203

  • Zoro # G4660261


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 16mm
Adjustable
Non-Adjustable
Height
2.95 in
Features
Perfect suspension upgrade on a budget; Patented monotube design for increased vehicle control; Ride firmer than stocks; Multi-layer zinc coating for extended service life; Tested and tuned for maximum performance; Install easily with no modification required; Bilstein 4600 Series products are backed by a lifetime warranty
Width
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24-188203
Zoro #
G4660261
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Width
2.95 in
Length
22.45 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 16mm
Adjustable
Non-Adjustable
Features
Perfect suspension upgrade on a budget; Patented monotube design for increased vehicle control; Ride firmer than stocks; Multi-layer zinc coating for extended service life; Tested and tuned for maximum performance; Install easily with no modification required; Bilstein 4600 Series products are backed by a lifetime warranty
Includes
Blue Straight
Weight
4.63 lbs
Finish
Yellow Paint
Internal Design
Monotube
Budget
Low
Upper Mount Type
Eye 16mm
Design
Mono Tube
Handling Characteristic
Stock
Series
B6 4600
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Commuter/OE Upgrade, Performance Street

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.