
Dodge Dakota 04-97/Durango 03-99 Shock Absorber, 24-065382
Mfr # 24-065382
Zoro # G4664811
product price: $99.55
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Includes
Blue Bellows
Weight
4.45 lbs
Finish
Yellow Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-065382
Zoro #
G4664811
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Length
26.8 in
Height
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Includes
Blue Bellows
Weight
4.45 lbs
Finish
Yellow Paint
Features
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Handling Characteristic
Stock
Internal Design
Monotube
Series
B6 4600
Budget
Low
Upper Mount Type
Eye 12mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.