Zoro Homepage
This item is Discontinued.
Bilstein Dodge Ram 1500 08-06 Shock Absorber, 24-186988 24-186988

Dodge Ram 1500 08-06 Shock Absorber, 24-186988 (Discontinued)

  • Mfr # 24-186988
  • Zoro # G4672216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-186988
Zoro #
G4672216
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3.55 in
Width
3.55 in
Length
26.8 in
Collapsed Length (MM)
385.5
Body Diameter (ID)
46mm
Extended Length (IN)
21.26
Extended Length (MM)
540
Collapsed Length (IN)
15.18

Details

Item
Shock Absorber
Lower Mount Type
Clevis
Adjustable
Non-Adjustable
Features
Weight
4.63 lbs
Finish
Zinc Plated
Handling Characteristic
Performance
Series
B8 5100 (Ride Height Adjustable)
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Body Design
Snap Ring Grooved Body (Coilover)
Upper Mount Type
Stem
Design
Mono Tube
Driving Qualifiers
Performance Street, Off Road
Budget
Low, Medium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.