
Dodge Ram 1500 08-06/Ram 2500 10-03 Shock Absorber, 24-186087
Mfr # 24-186087
Zoro # G4651837
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14.4mm
Adjustable
Non-Adjustable
Width
2.95 in
Height
2.95 in
Finish
Yellow Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-186087
Zoro #
G4651837
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.95 in
Height
2.95 in
Length
26.8 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 14.4mm
Adjustable
Non-Adjustable
Finish
Yellow Paint
Includes
Blue Straight
Features
Weight
5.71 lbs
Upper Mount Type
Eye 14.4mm
Design
Mono Tube
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Stock
Budget
Low
Series
B6 4600
Internal Design
Monotube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.