
Dodge Ram 1500 08-06/Ram 2500 10-94
Mfr # 33-187228
Zoro # G400620058
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Weight
4.63 lbs
Height
2.95 in
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-187228
Zoro #
G400620058
UPC #
-
Country of Origin
Unknown
Dimensions
Height
2.95 in
Length
26.8 in
Width
2.95 in
Collapsed Length (MM)
517.5
Body Diameter (ID)
46mm
Extended Length (IN)
31.93
Collapsed Length (IN)
20.37
Extended Length (MM)
811
Details
Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Weight
4.63 lbs
Finish
Zinc Plated
Features
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Upper Mount Type
Eye 14.1mm
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Series
B8 5100
Body Design
Smooth Body (Non-Coilover)
Budget
Low, Medium
Internal Design
Monotube
Handling Characteristic
Performance
Description
Dodge Ram 1500 08-06/Ram 2500 10-94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.