
Dodge Ram 1500 10-09/Ram 1500 14-11, 24-187350
Mfr # 24-187350
Zoro # G000620014
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Weight
5.36 lbs
Height
2.95 in
Finish
Yellow Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-187350
Zoro #
G000620014
UPC #
-
Country of Origin
Unknown
Dimensions
Height
2.95 in
Length
26.8 in
Width
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Weight
5.36 lbs
Finish
Yellow Paint
Includes
Blue Straight
Features
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Series
B6 4600
Design
Mono Tube
Handling Characteristic
Stock
Budget
Low
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Eye 14.1mm
Internal Design
Monotube
Description
Dodge Ram 1500 10-09/Ram 1500 14-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.