Zoro Homepage

Dodge Sprinter 2500 09-03/Sprinter 3500 Shock Absorber, 24-177702

  • Mfr # 24-177702

  • Zoro # G4651782


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14.1mm
Finish
Yellow Paint
Height
2.95 in
Includes
Blue Straight
Length
22.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-177702
Zoro #
G4651782
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Length
22.45 in
Width
2.95 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Finish
Yellow Paint
Includes
Blue Straight
Features
Weight
4.63 lbs
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Upper Mount Type
Eye 14.1mm
Design
Mono Tube
Internal Design
Monotube
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Budget
Med-High
Position
Rear
Series
B6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.