
Dodge W250 93-89:Rear Shock Absorber, 24-248105
Mfr # 24-248105
Zoro # G4662276
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Design
Mono Tube
Body Design
Smooth Body (Non-Coilover)
Series
B6 4600
Handling Characteristic
Stock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-248105
Zoro #
G4662276
UPC #
-
Country of Origin
Unknown
Dimensions
Body Diameter (ID)
46mm
Details
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Design
Mono Tube
Body Design
Smooth Body (Non-Coilover)
Series
B6 4600
Handling Characteristic
Stock
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Eye 12.7mm
Budget
Low
Internal Design
Monotube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.