
Fiat 124 Spider 17:Rear
Mfr # 24-249638
Zoro # G300619350
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Clevis
Weight
4.85 lbs
Finish
Yellow Paint
Length
26.8 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-249638
Zoro #
G300619350
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Height
3.55 in
Width
3.55 in
Details
Item
Shock Absorber
Lower Mount Type
Clevis
Weight
4.85 lbs
Finish
Yellow Paint
Features
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Stem
Handling Characteristic
Performance
Budget
Med-High
Spring Seat Included
Yes
Series
B8 Performance Plus
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Design
Mono Tube
Internal Design
Monotube
Description
Fiat 124 Spider 17:Rear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.