Zoro Homepage

Fiat 500 2017-2012

  • Mfr # 47-270176

  • Zoro # G600624320


product price: $1,243.99
/ea
Free Shipping & Returns

Key Features

Length
30.3 in
Features
Weight
40 lbs
Width
11. in
Height
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-270176
Zoro #
G600624320
UPC #
-
Country of Origin
Unknown

Dimensions

Length
30.3 in
Width
11. in
Height
8.25 in

Details

Features
Weight
40 lbs
Finish
Dampers: Zinc Front Yellow Rear/Springs: Blue
Internal Design
Monotube
Series
B14 (PSS)

Description

Fiat 500 2017-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.