Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford Bronco 96-80/Excursion 05-00 Shock Absorber, 24-185523

  • Mfr # 24-185523

  • Zoro # G4647792


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 16mm
Adjustable
Non-Adjustable
Width
2.95 in
Weight
4.63 lbs
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-185523
Zoro #
G4647792
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.95 in
Length
26.8 in
Height
2.95 in
Extended Length (IN)
18.98
Collapsed Length (MM)
309
Body Diameter (ID)
46mm
Extended Length (MM)
482.2
Collapsed Length (IN)
12.17

Details

Item
Shock Absorber
Lower Mount Type
Eye 16mm
Adjustable
Non-Adjustable
Weight
4.63 lbs
Features
Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Finish
Zinc Plated
Includes
Blue Straight
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Design
Mono Tube
Internal Design
Monotube
Body Design
Smooth Body (Non-Coilover)
Series
B8 5100
Ride Control/Adjustability
Non- Adjustable
Budget
Low, Medium
Handling Characteristic
Performance
Upper Mount Type
Stem

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.