
Ford Crown Victoria 02-92/Custom 500 77 Shock Absorber, 24-184755
Mfr # 24-184755
Zoro # G4653919
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Cantilever
Length
26.8 in
Includes
Black Straight
Height
2.95 in
Finish
Yellow Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-184755
Zoro #
G4653919
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Height
2.95 in
Width
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Cantilever
Includes
Black Straight
Finish
Yellow Paint
Weight
4.63 lbs
Features
Budget
Med-High
Series
B6 Performance
Upper Mount Type
Stem
Internal Design
Monotube
Driving Qualifiers
Performance Street, Towing-Oversized Tires, Off Road
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Performance
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.