Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford Excursion 05-00 Shock Absorber, 24-185479

  • Mfr # 24-185479

  • Zoro # G4648888


product price: $114.94
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Includes
Yellow Straight
Width
3.55 in
Height
3.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-185479
Zoro #
G4648888
UPC #
-
Country of Origin
Unknown

Dimensions

Width
3.55 in
Height
3.55 in
Length
26.8 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Includes
Yellow Straight
Finish
Yellow Paint
Features
Perfect suspension upgrade on a budget; Patented monotube design for increased vehicle control; Ride firmer than stocks; Multi-layer zinc coating for extended service life; Tested and tuned for maximum performance; Install easily with no modification required; Bilstein 4600 Series products are backed by a lifetime warranty
Weight
6.24 lbs
Ride Control/Adjustability
Non- Adjustable
Series
B6 4600
Handling Characteristic
Stock
Design
Mono Tube
Internal Design
Monotube
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Upper Mount Type
Bar Pin
Budget
Low

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.