Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford Excursion 05-00/F250 S-Duty Shock Absorber, 33-104645

  • Mfr # 33-104645

  • Zoro # G4707347


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 5/8in
Adjustable
Non-Adjustable
Features
Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Height
2.95 in
Width
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-104645
Zoro #
G4707347
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.95 in
Width
2.95 in
Length
26.8 in
Extended Length (IN)
25.93
Collapsed Length (IN)
15.91
Body Diameter (ID)
46mm
Collapsed Length (MM)
404
Collapsed Length (IN) Rounded
16
Extended Length (IN) Rounded
26
Extended Length (MM)
658.5

Details

Item
Shock Absorber
Lower Mount Type
Eye 5/8in
Adjustable
Non-Adjustable
Features
Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Finish
Zinc Plated
Includes
Black Bellows
Weight
5.05 lbs
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Eye 5/8in
Body Design
Smooth Body (Non-Coilover)
Series
B8 5125
Internal Design
Monotube
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Rebound @0.52m/s
1600
Design
Mono Tube
Compression @0.52m/s
575
Handling Characteristic
Performance
Budget
Low, Medium
Mount Type
Eye-to-Eye

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.