Shop BILSTEIN
See all product information
Create Account
Ford Explorer 01-95/Explorer Sport Trac, 24-021340
- Mfr # 24-021340
- Zoro # G500619860
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Extended Length
24.51 in
Upper Mounting Type
Bar Pin
Adjustable
Non-Adjustable
Finish
Yellow Paint
Collapsed Length
15.43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-021340
- Zoro #
- G500619860
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Suspension Shock Absorber
- Upper Mounting Type
- Bar Pin
- Adjustable
- Non-Adjustable
- Finish
- Yellow Paint
- Series
- B6
- Internal Design
- Monotube
- Boot Included
- Blue Straight
Dimensions
- Extended Length
- 24.51 in
- Collapsed Length
- 15.43 in
- Body Diameter
- 2.0 in.
Description
Ford Explorer 01-95/Explorer Sport Trac
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.