This item is Discontinued.

Bilstein Ford F-150 13-09:Rear Shock Absorber, 25-255096 25-255096

Ford F-150 13-09:Rear Shock Absorber, 25-255096 (Discontinued)

  • Mfr # 25-255096
  • Zoro # G4648897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-255096
Zoro #
G4648897
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4.15 in
Width
4.15 in
Length
26.8 in
Collapsed Length (MM)
443
Extended Length (MM)
734
Body Diameter (ID)
46mm
Collapsed Length (IN)
17.44
Extended Length (IN)
28.9

Details

Item
Shock Absorber
Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Features
Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Finish
Zinc Plated
Weight
7.85 lbs
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Eye 12mm
Optional Reservoir Clamp
11-176015
Body Design
Smooth Body (Non-Coilover)
Handling Characteristic
Performance
Design
Mono Tube
Internal Design
Monotube
Budget
Low, Medium
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Series
B8 5160

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.