Zoro Homepage
This item is Discontinued.
Bilstein FORD F-150 17-15:FRONT 24-253208

FORD F-150 17-15:FRONT (Discontinued)

  • Mfr # 24-253208
  • Zoro # G102075330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-253208
Zoro #
G102075330
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4.15 in
Width
4.15 in
Length
26.8 in
Body Diameter (ID)
46mm

Details

Item
Shock Absorber
Lower Mount Type
Crossbar
Adjustable
Non-Adjustable
Finish
Yellow Paint
Weight
8.25 lbs
Features
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Upper Mount Type
Stem
Body Design
Snap Ring Grooved Body (Coilover)
Design
Mono Tube
Series
B6 4600
Budget
Low
Handling Characteristic
Stock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.