Zoro Homepage
This item is Discontinued.
Bilstein Ford F-150 17-15:Front Shock Absorber, 24-253222 24-253222

Ford F-150 17-15:Front Shock Absorber, 24-253222 (Discontinued)

  • Mfr # 24-253222
  • Zoro # G4663089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-253222
Zoro #
G4663089
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Height
4.15 in
Width
4.15 in
Collapsed Length (MM)
407.6
Collapsed Length (IN)
16.05
Body Diameter (ID)
46mm
Extended Length (IN)
21.4
Extended Length (MM)
543.5

Details

Item
Shock Absorber
Lower Mount Type
Crossbar
Adjustable
Non-Adjustable
Features
Ideal suspension upgrades for lifted trucks and SUVs; Monotube design and patented digressive valving provide maximum stability, control, and comfort; Digressive valving allows the vehicle to react to changing terrain in an instant; With OEM-certified mounting hardware for ease of installation; Zinc coating and clear coat sealant for extra protection; Made in the USA or Germany
Weight
8.2 lbs
Finish
Zinc Plated
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Design
Mono Tube
Series
B8 5100 (Ride Height Adjustable)
Handling Characteristic
Performance
Driving Qualifiers
Performance Street, Off Road
Budget
Low, Medium
Upper Mount Type
Stem
Body Design
Snap Ring Grooved Body (Coilover)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.