Zoro Homepage

Ford F-150 17-15:Rear, 33-253237

  • Mfr # 33-253237

  • Zoro # G500619969


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Includes
Black Bellows
Width
2.95 in
Height
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-253237
Zoro #
G500619969
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.95 in
Height
2.95 in
Length
26.8 in
Body Diameter (ID)
46mm
Collapsed Length (IN)
16.97
Extended Length (IN)
27.93
Extended Length (MM)
709.5
Collapsed Length (MM)
431

Details

Item
Shock Absorber
Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Includes
Black Bellows
Features
Weight
5.56 lbs
Finish
Zinc Plated
Series
B8 5100
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Handling Characteristic
Performance
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Eye 12mm
Budget
Low, Medium
Body Design
Smooth Body (Non-Coilover)
Internal Design
Monotube
Design
Mono Tube

Description

Ford F-150 17-15:Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.