Ford F150 03-97/F150 Heritage 04 Shock Absorber, 24-187442
- Mfr # 24-187442
- Zoro # G4656929
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Extended Length
14.76 in
Upper Mounting Type
Stem
Lower Mount Type
Bar Pin
Adjustable
Non-Adjustable
Internal Design
Monotube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24-187442
- Zoro #
- G4656929
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Extended Length
- 14.76 in
- Collapsed Length
- 10.02 in
- Body Diameter
- 2.0 in.
Details
- Item
- Suspension Shock Absorber
- Upper Mounting Type
- Stem
- Lower Mount Type
- Bar Pin
- Adjustable
- Non-Adjustable
- Internal Design
- Monotube
- Series
- B6
- Finish
- Yellow Paint
- Boot Included
- Black Straight
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.