Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ford F150 03-97/F250 99-97 Shock Absorber, Ak2284

  • Mfr # AK2284

  • Zoro # G4808226


product price: $99.55
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Includes
Blue Straight
Finish
Yellow Paint
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AK2284
Zoro #
G4808226
UPC #
790832517325
Country of Origin
Unknown

Dimensions

Length
26.8 in
Height
2.95 in
Width
2.95 in

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.1mm
Adjustable
Non-Adjustable
Includes
Blue Straight
Finish
Yellow Paint
Weight
25.04 lbs
Features
Perfect suspension upgrade on a budget; Patented monotube design for increased vehicle control; Ride firmer than stocks; Multi-layer zinc coating for extended service life; Tested and tuned for maximum performance; Install easily with no modification required; Bilstein 4600 Series products are backed by a lifetime warranty
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Upper Mount Type
Stem
Design
Mono Tube
Budget
Low
Internal Design
Monotube
Handling Characteristic
Stock
Series
B6 4600
Ride Control/Adjustability
Non- Adjustable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.