Zoro Homepage

Ford F150 08-04 Shock Absorber, 33-186009

  • Mfr # 33-186009

  • Zoro # G4660517


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Weight
4.63 lbs
Includes
Black Bellows
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-186009
Zoro #
G4660517
UPC #
-
Country of Origin
Unknown

Dimensions

Length
26.8 in
Height
2.95 in
Width
2.95 in
Collapsed Length (IN)
16.69
Body Diameter (ID)
46mm
Extended Length (IN)
27.11
Collapsed Length (MM)
424
Extended Length (MM)
688.5

Details

Item
Shock Absorber
Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Weight
4.63 lbs
Includes
Black Bellows
Finish
Zinc Plated
Features
Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Handling Characteristic
Performance
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Body Design
Smooth Body (Non-Coilover)
Upper Mount Type
Eye 12mm
Ride Control/Adjustability
Non- Adjustable
Design
Mono Tube
Series
B8 5100
Budget
Low, Medium
Internal Design
Monotube

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.