
Ford F150 13-09 Shock Absorber, 33-187396
Mfr # 33-187396
Zoro # G4664181
product price: $99.55
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Length
26.8 in
Weight
4.63 lbs
Finish
Yellow Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-187396
Zoro #
G4664181
UPC #
-
Country of Origin
Unknown
Dimensions
Length
26.8 in
Width
2.95 in
Height
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Weight
4.63 lbs
Finish
Yellow Paint
Features
Includes
Blue Bellows
Ride Control/Adjustability
Non- Adjustable
Handling Characteristic
Stock
Series
B6 4600
Budget
Low
Design
Mono Tube
Internal Design
Monotube
Upper Mount Type
Eye 12mm
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.