
Ford F150 13-09 Shock Absorber, 33-187419
Mfr # 33-187419
Zoro # G4663317
product price: $99.55
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Height
2.95 in
Features
Includes
Blue Bellows
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33-187419
Zoro #
G4663317
UPC #
-
Country of Origin
Unknown
Dimensions
Height
2.95 in
Length
26.8 in
Width
2.95 in
Details
Item
Shock Absorber
Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Features
Includes
Blue Bellows
Weight
4.63 lbs
Finish
Yellow Paint
Series
B6 4600
Budget
Low
Handling Characteristic
Stock
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Design
Mono Tube
Ride Control/Adjustability
Non- Adjustable
Upper Mount Type
Eye 12mm
Internal Design
Monotube
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.