This item is Discontinued.

Bilstein Ford F250 S-Duty 04-99/F350 Super Shock Absorber, 25-188370 25-188370

Ford F250 S-Duty 04-99/F350 Super Shock Absorber, 25-188370 (Discontinued)

  • Mfr # 25-188370
  • Zoro # G4655529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-188370
Zoro #
G4655529
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4.15 in
Length
26.8 in
Width
4.15 in
Collapsed Length (IN)
20.28
Collapsed Length (MM)
515
Extended Length (MM)
873.5
Body Diameter (ID)
46mm
Extended Length (IN)
34.39

Details

Item
Shock Absorber
Lower Mount Type
Eye 16mm
Adjustable
Non-Adjustable
Features
Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Finish
Zinc Plated
Weight
4.63 lbs
Handling Characteristic
Performance
Internal Design
Monotube
Body Design
Smooth Body (Non-Coilover)
Budget
Low, Medium
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Series
B8 5160
Optional Reservoir Clamp
11-176015
Design
Mono Tube
Upper Mount Type
Eye 16mm
Ride Control/Adjustability
Non- Adjustable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.