
Ford F250 S-Duty 08-99/F250 Super Shock Absorber, 24-062466
Mfr # 24-062466
Zoro # G4663472
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Height
2.95 in
Length
26.8 in
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-062466
Zoro #
G4663472
UPC #
-
Country of Origin
Unknown
Dimensions
Height
2.95 in
Length
26.8 in
Width
2.95 in
Extended Length (IN)
32.01
Collapsed Length (IN)
20.28
Extended Length (MM)
813
Body Diameter (ID)
46mm
Collapsed Length (MM)
515
Details
Item
Shock Absorber
Lower Mount Type
Eye 12mm
Adjustable
Non-Adjustable
Features
Finish
Zinc Plated
Weight
6 lbs
Includes
Black Bellows
Upper Mount Type
Eye 16mm
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Design
Mono Tube
Body Design
Smooth Body (Non-Coilover)
Budget
Low, Medium
Handling Characteristic
Performance
Series
B8 5100
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.