Ford F250 S-Duty 14-05/F350 Super Shock Absorber, 24-186681

  • Mfr # 24-186681

  • Zoro # G4653876


product price:  $118.00
/ea
Free Shipping & Returns

Key Features

Lower Mount Type
Eye 14.4mm
Adjustable
Non-Adjustable
Width
2.95 in
Includes
Black Bellows
Length
26.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-186681
Zoro #
G4653876
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.95 in
Length
26.8 in
Height
2.95 in
Body Diameter (ID)
46mm
Collapsed Length (MM)
414.8
Extended Length (MM)
676
Collapsed Length (IN)
16.33
Extended Length (IN)
26.61

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.4mm
Adjustable
Non-Adjustable
Includes
Black Bellows
Finish
Zinc Plated
Features
Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Weight
4.63 lbs
Series
B8 5100
Ride Control/Adjustability
Non- Adjustable
Internal Design
Monotube
Handling Characteristic
Performance
Upper Mount Type
Stem
Budget
Low, Medium
Body Design
Smooth Body (Non-Coilover)
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Design
Mono Tube

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.