This item is Discontinued.

Bilstein Ford F250 S-Duty 14-05/F350 Super Shock Absorber, 25-177435 25-177435

Ford F250 S-Duty 14-05/F350 Super Shock Absorber, 25-177435 (Discontinued)

  • Mfr # 25-177435
  • Zoro # G4655556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25-177435
Zoro #
G4655556
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4.15 in
Width
4.15 in
Length
26.8 in
Extended Length (MM)
676
Collapsed Length (IN)
15.59
Collapsed Length (MM)
396
Extended Length (IN)
26.61
Body Diameter (ID)
46mm

Details

Item
Shock Absorber
Lower Mount Type
Eye 14.4mm
Adjustable
Non-Adjustable
Finish
Zinc Plated
Weight
4.63 lbs
Features
Ultimate control and handling for a safe and comfortable ride; Extremely versatile on and off road; Offer a great fit and lasting durability; Unique valve setting and patented monotube design for aggressive driveways; Ideal for lifted trucks and trucks with larger wheels and tires; Zinc or nickel plating for superior corrosion resistance; Bilstein, Limited Lifetime Warranty
Series
B8 5160
Internal Design
Monotube
Ride Control/Adjustability
Non- Adjustable
Optional Reservoir Clamp
11-176015
Handling Characteristic
Performance
Budget
Low, Medium
Design
Mono Tube
Upper Mount Type
Stem
Driving Qualifiers
Performance Street, Off Road, Towing-Oversized Tires
Body Design
Smooth Body (Non-Coilover)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.