
Ford F250 S-Duty 14-99/F350 Super Shock Absorber, 24-197779
Mfr # 24-197779
Zoro # G4667672
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Upper Mount Type
Stem
Ride Control/Adjustability
Non- Adjustable
Body Design
Smooth Body (Non-Coilover)
Design
Mono Tube
Internal Design
Monotube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-197779
Zoro #
G4667672
UPC #
-
Country of Origin
Unknown
Dimensions
Body Diameter (ID)
46mm
Details
Upper Mount Type
Stem
Ride Control/Adjustability
Non- Adjustable
Body Design
Smooth Body (Non-Coilover)
Design
Mono Tube
Internal Design
Monotube
Handling Characteristic
Stock
Driving Qualifiers
Commuter/OE Upgrade, Performance Street
Budget
Low
Series
B6 4600
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.